Please login to your online account to display your discounted pricing

Fisherbrand™ Certified Low-Particulate Clear French Squares


With PTFE-lined caps

Manufacturer: fisherbrand™  02911885

 View more versions of this product

Catalog No. 02-911-885

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Material PTFE
Capacity (Metric) 1000mL
Capacity (English) 32 oz.
Closure Screw
Closure Size 63-415
Color Clear
Material Glass
Capacity 32 oz., 1000mL