Please login to your online account to display your discounted pricing

Fisherbrand™ Certified Dry Block Thermometers


Designed for use in all standard heating blocks and water baths

Manufacturer: hb instrument  B602060220

 View more versions of this product

Catalog No. 13201911

  • / Each
 

Description & Specifications

Specifications

Accuracy 0.5°C
For Use With (Application) All standard heating blocks and water baths
Immersion Length 35mm
Immersion Type Partial
Includes Calibration report stating corrections to one-tenth of the smallest division and individual serial number
Length (English) Overall 4.9 in.
Length (Metric) Overall 125mm
Material White Back Glass
Subdivision 0.5
Temperature Range (Metric) 50° to 110°C
Thermometer Fill Organic
Certifications/Compliance NIST
Accuracy 0.5°C