Please login to your online account to display your discounted pricing

Fisherbrand™ Certified Clean Round Straight Sided Clear Soda Lime Glass Wide Mouth Packer Bottles


Manufacturer: fisherbrand™  02912313

 View more versions of this product

Catalog No. 02-912-313

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1L
Closure Included Yes
Closure screw cap
Material Soda Lime Glass
Length (Metric) 55mm
Liner Material PTFE
Quantity 12/PK.
Capacity (English) 32 oz.
Certifications/Compliance Certificate of analysis
Closure Color White
Closure Liner Polyethylene
Closure Size 89-400
Color Clear
Capacity 32 oz., 1000mL