missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Certified Cleaned Straight Sided Bottles

Ideal for soil sampling and environmental applications. Fisherbrand™ Certified Cleaned Straight Sided Bottles are manufactured from clear soda glass.

Manufacturer:  Fisherbrand™ 02912312

 View more versions of this product

Catalog No. 02-912-312


 

Specifications

Description

Jug, Glass; Fisherbrand; Clear; Straight sided; Certified; 17 oz. (500mL); Screw cap size: 89-400mm

  • Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
  • Straight sided walls allow for the complete removal of contents
  • Bottles are autoclavable; caps are not
Description & Specifications

Specifications

16 oz., 473mL
16 oz.
Clear
55mm
Yes
89-400
screw cap
500mL
Certificate of analysis
Soda Lime Glass
12/PK.
White
PTFE