Please login to your online account to display your discounted pricing

Fisherbrand™ Certified Clean Round Straight Sided Clear Soda Lime Glass Wide Mouth Packer Bottles


Manufacturer: fisherbrand™  02912310

 View more versions of this product

Catalog No. 02-912-310

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Included Yes
Closure screw cap
Material Soda Lime Glass
Length (Metric) 89mm
Liner Material PTFE
Quantity 24/PK.
Capacity (English) 4 oz.
Closure Color White
Capacity (Metric) 125mL
Certifications/Compliance Certificate of analysis
Closure Liner Polyethylene
Closure Size 58-400
Color Clear
Capacity 4 oz., 125mL