missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Certified Cheesecloth
Certified, 100% pure cotton
Manufacturer: Fisherbrand™ 9002335
Description
100% pure cotton Fisherbrand™ Certified Cheesecloth cleans any optical grade surface.
- Bleached
- Grade 10 mesh size
- Brilliant white
- 36 in. x 100 yd.
Specifications
36 in. | |
USP | |
100 yd. x 36 in. (91.44m x 91.4cm) | |
100 yd. | |
Pure Cotton | |
For use to wipe cuvettes and microscopes, clean cameras, and dry delicate Glassware, syringes, pipettes, and pH electrode |
91.4cm | |
White | |
For use to wipe cuvettes and microscopes, clean cameras, and dry delicate Glassware, syringes, pipettes, and pH electrode | |
91.44m | |
Cheesecloth wipes |