missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Cell Spreaders
Nonbreakable and reusable polypropylene spreaders available in two sizes: 30 and 60mm bar widths
Manufacturer: Fisherbrand™ 0810012
Description
Nonbreakable and reusable polypropylene spreaders available in two sizes: 30 and 60mm bar widths
- Use 30mm wide spreaders for prepared biplates; 60mm for 100 to 150mm prepared plates
- Autoclavable
Order Info
Available sterile (individually wrapped) or nonsterile
Specifications
Yes | |
Prepared biplates | |
3cm | |
Cell Spreader | |
Cell Spreader |
Blue | |
1.18 in. | |
Polypropylene | |
Sterile |