Please login to your online account to display your discounted pricing

Fisherbrand™ Buret Brushes


Wire handle galvanized to resist rust and corrosion

Manufacturer: fisher scientific  BR615

 View more versions of this product

Catalog No. 03-615

  • / Each
  • / Pack of 12 Each
 

Description & Specifications

Specifications

Bristle Type Tapered
Diameter (English) Bristle 1.25 in.
Diameter (Metric) Bristle 3.2cm
For Use With (Equipment) 75 to 100mL buret
Handle Material Galvanized Wire
Length (English) Bristle 5.25 in.
Length (Metric) Bristle 13.3cm
Length (English) 36 in.
Length (Metric) 91.5cm
Product Type Buret Brush