Please login to your online account to display your discounted pricing

Fisherbrand™ Bulbs for Large Pipets and Syringes


Easy to grip

Manufacturer: fisherbrand™  HS20630AF

 View more versions of this product

Catalog No. 03-448-28

  • / Each
 

Description & Specifications

Specifications

Material Rubber
Diameter (English) Outer 1.37 in.
Diameter (Metric) Opening 4mm
Volume (Metric) 12mL
Length (Metric) 51mm
Product Type Bulb
Autoclavable No
Diameter (Metric) Outer 34mm
Length (English) 2 in.
Color Red
Diameter (English) Opening 0.15 in.
For Use With (Equipment) Pipet and syringe