Please login to your online account to display your discounted pricing

Fisherbrand™ Budget-Priced Brushes


Economical brushes for test tubes

Manufacturer: fisher scientific  BR573

 View more versions of this product

Catalog No. 03-573

  • / Each
  • / Case of 144 Each
 

Description & Specifications

Specifications

Diameter (English) Bristle 1.37 in.
Length (English) Bristle 4 in.
Length (Metric) Bristle 10.16cm
Size Large
Length (Metric) 26.67cm
Product Type Test Tube Brush
Color White
Diameter (Metric) Bristle 3.5cm
For Use With (Equipment) Test tubes
Handle Material Galvanized Wire
Material Hog Hair
Length (English) 10.5 in.