Please login to your online account to display your discounted pricing

Fisherbrand™ Budget-Priced Brushes


Economical brushes for test tubes

Manufacturer: fisher scientific  BR576

 View more versions of this product

Catalog No. 03-576

  • / Pack of 12 Each
  • / Case of 12 Pack
 

Description & Specifications

Specifications

Handle Material Galvanized Wire
Diameter (English) Bristle 0.43 in.
Bristle Type Radial tufted end
Diameter (Metric) Bristle 1.1cm
Size Small
Length (Metric) 23cm
For Use With (Equipment) Test tubes
Length (English) 9 in.
Material Nylon
Length (Metric) Bristle 7.62cm
Product Type Test Tube Brush
Length (English) Bristle 3 in.