missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Brix Hydrometers
Used to measure the concentration of sugar solutions in refineries.
Manufacturer: Fisherbrand™ 11610A
Description
- Calibrated at 20°C
- Permanently marked with individual serial numbers
For measuring the concentration of sugar solutions in refineries
Certifications
NIST™ traceable. A certificate is provided to indicate traceability to standards provided by NIST™.
Compliance
Accuracy meets or exceeds ASTM™ E 100 specifications, calibrated according to ASTM™ E 126 specifications.
Specifications
0.5 | |
300 mm | |
35 to 70° | |
Measuring the concentration of Sugar solutions in refineries |
NIST, ASTM E100, ASTM E126 | |
300mL Borosilicate Glass cylinder (08-530J) | |
Soda Lime Glass | |
250 mL |