missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length, Nonsterile

Regular-tipped pipets have long, slender, tapered tips to speed pipetting

Manufacturer:  Fisherbrand™ FS7212011100

 View more versions of this product

Catalog No. 13-678-31F



Description

Description

Regular-tipped pipets have long, slender, tapered tips to speed pipetting

Order Info

Bulk packed.

Compliance

Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated “To Deliver/Blow Out,” Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.

Specifications

Specifications

To Deliver
0.03 oz., 1mL
Yellow
0.01mL
Individually Wrapped
±0.03mL
1mL
Non-sterile
0.03 oz.
USP type I, ASTM E438
Yes
0.2mL
Regular
Serological Pipet
Borosilicate Glass
Documents
Accessories
Promotions

Promotions