missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length, Nonsterile

Regular-tipped pipets have long, slender, tapered tips to speed pipetting

Manufacturer:  Fisherbrand™ FS7212021100

 View more versions of this product

Catalog No. 13-678-31G



Description

Description

Regular-tipped pipets have long, slender, tapered tips to speed pipetting

Chemically inert pipets have negative graduations as well as bidirectional scales.

  • Blue markings are easy to read
  • Packaging meets requirements of small-, medium-, or large-volume use
  • Individually wrapped pipets come in transparent plastic/paper wrappers for easy identification and tear-through, and are further overpacked in handy shelf container/dispensers; ideal for small volumes requiring sterility
  • Multipack with resealable flap for larger volume use permits easy access to several pipets at a time without contaminating unused pipets
  • Outer packaging is recyclable

Order Info

Bulk packed.

Compliance

Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated “To Deliver/Blow Out,” Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.

Specifications

Specifications

0.06 oz.
USP type I, ASTM E438
Yes
0.01mL
Bulk
±0.06mL
2mL
Non-sterile
0.06 oz., 2mL
White
Yes
0.2mL
Regular
Serological Pipet
Borosilicate Glass
Documents
Accessories
Promotions

Promotions