missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Short Length

Perfect for tissue culture work or procedures performed under fume hoods or in confined areas

Manufacturer:  Fisherbrand™ KFS7211550510

 View more versions of this product

Catalog No. 13-678-36E



Description

Description

Perfect for tissue culture work or procedures performed under fume hoods or in confined areas

Chemically inert pipets have negative graduations as well as bidirectional scales.

  • Blue markings are easy to read
  • Packaging meets requirements of small-, medium-, or large-volume use
  • Individually wrapped pipets come in transparent plastic/paper wrappers for easy identification and tear-through, and are further overpacked in handy shelf container/dispensers; ideal for small volumes requiring sterility
  • Multipack with resealable flap for larger volume use permits easy access to several pipets at a time without contaminating unused pipets
  • Outer packaging is recyclable
  • Individually wrapped and multipacked pipets come in sterile and plugged
  • Bulk-packed pipets come in nonsterile and nonplugged

Compliance

Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated “To Deliver/Blow Out,” Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.

Specifications

Specifications

1.69 oz.
USP type I, ASTM E438
Purple
For tissue culture work and other procedures performed under a fume hood or in other confined areas
0.5mL
Individually Wrapped
±1.5mL
50mL
Sterile
1.69 oz., 50mL
Yellow
Yes
Yes
7mL
Regular
Serological Pipet
Borosilicate Glass
Documents
Accessories
Promotions

Promotions