missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Short Length

Perfect for tissue culture work or procedures performed under fume hoods or in confined areas

Manufacturer:  Fisherbrand™ FS7211511100

 View more versions of this product

Catalog No. 13-678-36A



Description

Description

Perfect for tissue culture work or procedures performed under fume hoods or in confined areas

Compliance

Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated “To Deliver/Blow Out,” Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.

Specifications

Specifications

0.03 oz.
USP type I, ASTM E438
Yellow
Yes
0.5mL
Regular
Serological Pipet
Borosilicate Glass
0.03 oz., 1mL
Yellow
Yes
0.01mL
Individually Wrapped
±0.04mL
1mL
Sterile
Documents
Accessories
Promotions

Promotions