missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Black Self-Masking Quartz Micro Flow Cells

Choose from two styles

$1,125.33 - $1,125.33


Products 1
Catalog Number Mfr. No. Type Capacity (Metric) Lightpath Price Quantity  
Catalog Number Mfr. No. Type Capacity (Metric) Lightpath Price Quantity  
14-385-933M
View Documents
Fisherbrand™
17871010Z15
Compact Cell 80 μL 10mm
Each for $1,125.33
 
Description

Description

  • All cells are 12.5mm square
  • Cell chamber is completely surrounded by opaque black quartz, eliminating the need to mask the instrument light beam
  • Wavelength range for all cells is 190 to 2600nm and 2850 to 3600nm

Compact Cells

  • 35mm high
  • Two screw connectors (M 6 × 1) Flanged FEP tubing (O.D. 1.9mm, I.D. 1.1 x 500mm long)
Standard Cells
  • Fused-on inlet and outlet tubes

Order Info

Select cells with center height appropriate to match the cell aperture center with the center position of the light beam in your spectrophotometer. Example: center height is 8.5mm for Beckman™ or Spectronic™ instruments; center height is 15mm for Hewlett-Packard™, Perkin-Elmer™, and Shimadzu™ instruments.

SDS