Please login to your online account to display your discounted pricing

Fisherbrand™ Bev-L-Edge™ Slides


Simplify blood smears with beveled edges and chambered corners

Manufacturer: fisherbrand™  ER2991DFB2L4

 View more versions of this product

Catalog No. 12-549-6

  • / Gross of 144 Each
  • / Case of 10 Gross
 

Description & Specifications

Specifications

Thickness 1mm
Corner Style Chambered Corners
Length (English) 3 in.
Width (English) 1 in.
Frosted Frosted Slides
Edges Beveled
Accessories

Accessories for Catalog Number: 125496

Item Mfr. No. Item Description Price Per Unit Quantity  
03-448-6
Fisherbrand™ Colored ABS 25 Place Slide Boxes
fisherbrand™
HS15989MF
Store and transport 25 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage. Each for $6.36
Case of 72 Each for $457.92