missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Beta Waste Boxes

Extra-large capacity storage bin.

$1,287.13 - $1,287.13

Specifications

Color Clear
Height (Metric) 60.96 cm
Length (Metric) 30.48 cm
Width (Metric) 30.48 cm
For Use With (Application) Holds carboys, linens, bench liners, etc
View More Specs

Products 1
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
12-009-44C
View Documents
Fisherbrand™
1721250002
Mobile Big Beta Box
Each for $1,287.13
 
Description

Description

  • Holds carboys, linens, bench liners, and more
  • Made of 0.375 in. thick (0.95cm) acrylic for beta protection
  • Removable lid allows for use with liner bags
  • Mobile Big Beta Box has four heavy-duty casters for easy movement

Order Info

Dimensions (L x W x H): 12 × 12 × 24 in. (30.5 × 30.5 × 61cm). Additional beta bin sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Specifications

Clear
30.48 cm
Holds carboys, linens, bench liners, etc
60.96 cm
30.48 cm
9.4 mm
SDS
Product Certifications