Please login to your online account to display your discounted pricing

Fisherbrand™ Beta Sample Boxes


Help to reduce exposure to radioactive isotopes

Manufacturer: fisherbrand™  1721650000

 View more versions of this product

Catalog No. 12-009-48A

  • / Each
 

Description & Specifications

Specifications

Product Type Beta sample box
Color Clear
Dimensions (L x W x H) 10 x 5.25 x 3 in. (25 x 13.3 x 7.6cm)
For Use With (Application) To allow icing of samples if desired, store and transport samples
For Use With (Equipment) For 1.5mL microcentrifuge tubes
Height (English) 3 in.
Holds 48 Tubes
Includes Radiation label, non-skid feet
Length (Metric) 25cm
Thickness (English) 0.37 in.
Tube Size 1.5mL
Width (English) 5.25 in.
Width (Metric) 13.3cm
Height (Metric) 7.6cm
Length (English) 10 in.
Material Acrylic