Please login to your online account to display your discounted pricing

Fisherbrand™ Beta Blocks


Designed to hold 1.5mL microcentrifuge tubes

Manufacturer: fisherbrand™  172334

 View more versions of this product

Catalog No. 12-009-12

  • / Each
 

Description & Specifications

Specifications

Autoclavable No
Color Clear
Dimensions (L x W x H) 4.75 x 2.25 x 2.75 in. (12 x 6 x 7cm)
Height (English) 2.75 in.
Height (Metric) 7cm
Holds 1.5mL Tubes
Length (English) 4.75 in.
Length (Metric) 12cm
Material Acrylic
Positions 4.0
Product Type Rack, Microcentrifuge Tube
Width (English) 2.25 in.
Width (Metric) 6cm