missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Beta Blocks

Designed to hold 1.5mL microcentrifuge tubes

$250.20 - $255.23

Specifications

Autoclavable No
Color Clear
Holds 1.5mL Tubes
Material Acrylic
Type Rack, Microcentrifuge Tube
View More Specs

Products 2
Catalog Number Mfr. No. Positions Price Quantity  
Catalog Number Mfr. No. Positions Price Quantity  
12-009-12 View Documents Fisherbrand™
172334
4 Each for $255.23
12-009-49 View Documents Fisherbrand™
172344
12 Each for $250.20
Description

Description

  • Ideal for either benchtop use or long-term storage of Beta-emitting radioactive isotope samples
  • Made from solid acrylic block with 0.37 in. thick (1.0cm) acrylic cover

Specifications

Specifications

No
1.5mL Tubes
Rack, Microcentrifuge Tube
Clear
Acrylic