Please login to your online account to display your discounted pricing

Fisherbrand™ Beta Blocks


Designed to hold 1.5mL microcentrifuge tubes

Manufacturer: fisherbrand™  172344

 View more versions of this product

Catalog No. 12-009-49

  • / Each
 

Description & Specifications

Specifications

Length (English) 7.5 in.
Width (Metric) 7cm
Width (English) 2.75 in.
Autoclavable No
Material Acrylic
Autoclavable No
Positions 12.0
Height (English) 3.5 in.
Height (Metric) 9cm
Tube Size 1.5mL
Holds 1.5mL Tubes
Positions 12.0
Product Type Rack, Microcentrifuge Tube
Color Clear
Color Clear