Please login to your online account to display your discounted pricing

Fisherbrand™ Baume Plain Form Hydrometers


Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°

Manufacturer: fisher scientific  B618040020

 View more versions of this product

Catalog No. 13-202-122

  • / Each
 

Description & Specifications

Specifications

Length (Metric) Overall 300mm
Accuracy 0.1
Accuracy ±0.1°
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB
Includes Multilanguage instructions, statement of accuracy
Recommended Storage Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
For Use With (Application) Determining the specific gravity, brix, Baume, degrees API, Alcohol by volume and a variety of special applications for a wide range of liquids
Length (English) Overall 11.8 in.
Specific Gravity Range 0/12
Subdivision 0.1°C
Increments 0.1°
Length (Metric) 300mm
Range 0/12