Please login to your online account to display your discounted pricing

Fisherbrand™ Baume Plain Form Hydrometers


Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°

Manufacturer: fisher scientific  B618040720

 View more versions of this product

Catalog No. 13-202-128

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Recommended Storage Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Accuracy ±0.5°
Increments 0.5°
For Use With (Application) Used in the chemistry, pharmacology, food and beverage, starch industries and more.
Length (Metric) 300mm
Specific Gravity Range 0 to 35°
Accessories

Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.