Please login to your online account to display your discounted pricing

Fisherbrand™ Baume Plain Form Hydrometers


Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°

Manufacturer: fisher scientific  B618040120

 View more versions of this product

Catalog No. 13-202-123

  • / Each
 

Description & Specifications

Specifications

Accuracy ±0.1°
Increments 0.1°
Length (Metric) 300mm
Specific Gravity Range 9 to 21°
Certifications/Compliance Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
For Use With (Application) Used in the chemistry, pharmacology, food and beverage, starch industries and more.
Recommended Storage Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Accessories

Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.