missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Basic Protection Disposable Polypropylene White Lab Coats
Single-use lab coats provide economical, lightweight and breathable protection
Manufacturer: Fisherbrand™ 17100883A
Description
Single-use lab coats provide economical, lightweight and breathable protection
Roomy pockets for securely storing items like pens or small instrumentsLatex-free spunbond polypropylene construction
High level of breathability
Also available in blue color (Cat. Nos. 17-100-889A to -895A)
Knit cuffs hold sleeves in place
Three pockets and a five-snap closure
Standard collar
Disposable
Fabric weight: 48g/m
10/Pk; 30/Cs.
10/Pk; 30/Cs.
Note: Other materials, colors and options are available. See Fisherbrand Basic Protection Disposable Polypropylene Lab Coats with Elastic Cuffs, and Fisherbrand Basic Protection Disposable SMS Lab Coats in a variety of colors.
Specifications
Yes | |
Snaps | |
Knit | |
3 | |
Yes |
Standard | |
White | |
Polypropylene | |
Large | |
39 in. |