missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Lister Bandage Scissors
Fisherbrand Lister Bandage Scissors have short, angled blades that won't cut skin.
Description
- Fisherbrand™ Lister Bandage Scissors are quality controlled per U.S
- Government specifications
- Available sizes: 4.5-7.5 in.
- Angled blade; Upper blade has rounded tip; lower blade is blunt with flattened probe tip
- Polished, mirror-finished
- Electronically passivated
- Autoclavable up to 135°
- Surgical grade stainless steel
- Can be sterilized by Eto/Gamma radiation
- Rockwell Hardness (HRC): 46-50
- Inspected per U.S
- Government specifications for surgical instruments
- Produced under ISO 9001, cGMP Guidelines
Specifications
Bandage Scissors | |
Surgical | |
13.97 cm | |
Autoclavable | |
Blunt/Flat |
Straight | |
5.5 in. | |
Stainless Steel | |
Bandage and cast |