Please login to your online account to display your discounted pricing

Fisherbrand™ Automatic Burets with Pinch Valve


With storage bottle

Manufacturer: fisherbrand™  720831

 View more versions of this product

Catalog No. 03-843-1B

  • / Each
 

Description & Specifications

Specifications

Color Clear
Includes Glass buret with central filling tube, clear glass reservoir bottle and delivery tip, rubber stopper, rubber bulb, glass air tube, and glass bead, pinch valve
Material Glass
Capacity (Metric) 25mL
Product Type Automatic Buret
Subdivision 0.1mL