Please login to your online account to display your discounted pricing

Fisherbrand™ Automatic Burets with Pinch Valve

With storage bottle

$193.87 - $195.30

Specifications

Capacity (Metric) 25mL
Product Type Automatic Buret
Subdivision 0.1mL
Material Glass
View More Specs
Includes:  Glass buret with central filling tube, clear or amber glass reservoir bottle and delivery tip, rubber stopper, rubber bulb, glass air tube, and glass bead
Products
Catalog Number Mfr. No. Color Includes Price Quantity    

03-843-1B

 
fisherbrand™
720831
Clear Glass buret with central filling tube, clear glass reservoir bottle and delivery tip, rubber stopper, rubber bulb, glass air tube, and glass bead, pinch valve Each for $193.87

03-843-2B

 
fisherbrand™
720834
Amber Glass buret with central filling tube, amber glass reservoir bottle and delivery tip, rubber stopper, rubber bulb, glass air tube, and glass bead, pinch valve Each for $195.30
Description & Specifications

Specifications

Capacity (Metric) 25mL
Product Type Automatic Buret
Subdivision 0.1mL
Material Glass

  • Insert bead into rubber tubing
  • Pinch to stop the flow of liquids