Please login to your online account to display your discounted pricing

Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Lighter than Water


Accuracy meets or exceeds ASTM™ E 100 specifications

Manufacturer: fisherbrand™  116034CC

 View more versions of this product

Catalog No. 11-603-4CC

  • / Each
 

Description & Specifications

Specifications

Temperature of Standardization 60°F
Subdivisions 0.0005
Volume (Metric) 275mL
Increments 0.0005
Certifications/Compliance 3-point Certification, ASTM E126
Specific Gravity Range 0.75 to 0.8
Length (Metric) 330mm
ASTM Number 84H
For Use With (Application) Liquids heavier than Water

  • Use Cylinder 08-530K
  • Temperature of standardization: 60°F