Please login to your online account to display your discounted pricing

Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Lighter than Water


Accuracy meets or exceeds ASTM™ E 100 specifications

Manufacturer: fisherbrand™  A1172

 View more versions of this product

Catalog No. 11-603-4E

  • / Each
 

Description & Specifications

Specifications

Subdivisions 0.0005
Increments 0.0005
Specific Gravity Range 0.85 to 0.9
Length (Metric) 330mm
ASTM Number 86H
Certifications/Compliance ASTM E126
For Use With (Application) Liquids heavier than Water
Volume (Metric) 275mL
Temperature of Standardization 60°F

  • Use Cylinder 08-530K
  • Temperature of standardization: 60°F

Accessories

Accessories for Catalog Number: 116034E

Item Mfr. No. Item Description Price Per Unit Quantity  
11-582-1
Thermo Scientific™ Nalgene™ PMP Hydrometer Jar
thermo scientific™
N62300500
Protect against breakage. This PMP jar is lighter than glass and offers superior chemical resistance and a broad base, making it a stable addition to the lab or field. Each for $80.17
Case of 6 Each for $481.02