missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Heavier than Water, 275mL Liquid Volume

Accuracy meets or exceeds ASTM E 100 specifications

Manufacturer:  Fisherbrand™ 116037AC

 View more versions of this product

Catalog No. 11-603-7AC


 

Specifications

Description

Hydrometer, Specific gravity; Fisherbrand; ASTM; For liquids heavier than water; Liquid volume: 275mL; ASTM No.: 111H; Sp. Gr. range: 1.000 to 1.050; Division: 0.0005; Approx. length: 330mm; W/3-pt certification

  • Temperature of standardization: 60°F
  • Division: 0.0005
  • Length: 330mm

Description & Specifications

Specifications

111H
3-point Certification, ASTM E126
Liquids heavier than Water
275mL
0.0005
330mm
1 to 1.05
60°F