Please login to your online account to display your discounted pricing

Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Heavier than Water, 275mL Liquid Volume


Accuracy meets or exceeds ASTM E 100 specifications

Manufacturer: fisherbrand™  116037L

 View more versions of this product

Catalog No. 11-6037L

  • / Each
 

Description & Specifications

Specifications

Increments 0.0005
For Use With (Application) Liquids heavier than Water
Specific Gravity Range 1.4 to 1.45
Temperature of Standardization 60°F
ASTM Number 119H
Certifications/Compliance ASTM E126
Length (Metric) 330mm
Volume (Metric) 275mL