Please login to your online account to display your discounted pricing

Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Heavier than Water, 275mL Liquid Volume


Accuracy meets or exceeds ASTM E 100 specifications

Manufacturer: fisherbrand™  A1429

 View more versions of this product

Catalog No. 11-603-7C

  • / Each
 

Description & Specifications

Specifications

Increments 0.0005
Certifications/Compliance ASTM E126
Length (Metric) 330mm
For Use With (Application) Liquids heavier than Water
Specific Gravity Range 1.1 to 1.15
ASTM Number 113H
Volume (Metric) 275mL
Temperature of Standardization 60°F

  • Temperature of standardization: 60°F
  • Division: 0.0005
  • Length: 330mm

Accessories

Accessories for Catalog Number: 116037C

Item Mfr. No. Item Description Price Per Unit Quantity  
11-582-1
Thermo Scientific™ Nalgene™ PMP Hydrometer Jar
thermo scientific™
N62300500
Protect against breakage. This PMP jar is lighter than glass and offers superior chemical resistance and a broad base, making it a stable addition to the lab or field. Each for $80.17
Case of 6 Each for $481.02