missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Heavier than Water, 260mL Liquid Volume

Accuracy meets or exceeds ASTM E 100 specifications

Manufacturer:  Fisherbrand™ 116038J

 View more versions of this product

Catalog No. 11-6038J


 

Specifications

Description

Hydrometer, Specific gravity; Fisherbrand; With ASTM; For liquids heavier than water; ASTM No.: 133H; Sp. Gr. range: 1.400 to 1.450; Division: 0.001; Approx. length: 260mm; Without 3-pt certification

  • Temperature of standardization: 60°F
  • Division: 0.001
  • Length: 260mm

Description & Specifications

Specifications

133H
ASTM E126
Liquids heavier than Water
260mL
0.001
260mm
1.4 to 1.45
60°F