missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ ASTM™ Specific Gravity 260mL Hydrometers for Liquids Heavier than Water

Accuracy meets or exceeds ASTM E 100 specifications.

Manufacturer:  Fisherbrand™ 116038PC

 View more versions of this product

Catalog No. 11-603-8PC



Description

Description

  • Temperature of standardization: 60°F
  • Division: 0.001
  • Length: 260mm

Compliance

Calibrated according to ASTM™ E 126 specifications.

Specifications

Specifications

138H
3-point Certification, ASTM E126, Cited in ASTM E100-14 Table 1
Liquids heavier than Water
260 mL
0.001
260 mm
1.65 to 1.70 ASTM 138H-62
60°F
SDS
Documents
Product Certifications
Promotions

Promotions