Please login to your online account to display your discounted pricing

Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Heavier than Water, 260mL Liquid Volume


Accuracy meets or exceeds ASTM E 100 specifications

Manufacturer: fisherbrand™  116038KC

 View more versions of this product

Catalog No. 11-603-8KC

  • / Each
 

Description & Specifications

Specifications

Specific Gravity Range 1.45 to 1.5
Increments 0.001
Length (Metric) 260mm
ASTM Number 134H
For Use With (Application) Liquids heavier than Water
Certifications/Compliance 3-point Certification, ASTM E126
Temperature of Standardization 60°F
Volume (Metric) 260mL

  • Temperature of standardization: 60°F
  • Division: 0.001
  • Length: 260mm