missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Assorted Solid Rubber Stoppers
Description
- Each stopper has its size in raised figures on top, in 5 lb. (2.2kg) pack
Specifications
Specifications
| Product Type | Solid Stopper |
| Stopper Number | 00 to 8 |
| Material | Rubber |
| Size | 00 to 8 |