Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide Mouth Packer Bottle without Cap


Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles without Cap are used as "vitamin bottles" for light sensitive products.

Manufacturer: fisherbrand™  263998

Catalog No. 02-911-888

  • / Case of 180 Each
 

Description & Specifications

Specifications

Capacity 4 oz., 125mL
Capacity (Metric) 120mL
Capacity (English) 4 oz.
Color Amber
Material Glass
Packaging 180/Cs.
Quantity 180/Cs.
Type Bottle, Wide Mouth Packer
Closure Size 38-400
Mouth Wide
Neck Finish 38-400
Shape Round
Closure Type Screw

  • Features a wide opening
  • Amber color filters out ultraviolet wavelength
  • Often used in chemical and environmental applications