Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide Mouth Packer Bottles without Cap


Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles without Cap filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids.

Manufacturer: fisherbrand™  264005

 View more versions of this product

Catalog No. 02-911-938

  • / Case of 84 Each
 

Description & Specifications

Specifications

Type Bottle, Wide Mouth Packer
Mouth Wide
Closure Type Screw
Neck Finish 45-400
Shape Round
Closure Size 45-400
Packaging 84/cs.
Capacity (English) 8.5oz.
Closure Included No
Quantity 84/Cs.
Material Glass
Color Amber
Capacity (Metric) 250mL
Capacity 8 oz., 250mL

  • Wide mouth bottles allow for easy accessibility for removal of contents
  • Packer bottles are classic "vitamin bottles" and often used in pharmaceutical packaging, chemical and environmental applications