Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide Mouth Packer Bottles without Cap


Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles without Cap filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids.

Manufacturer: fisherbrand™  264022

 View more versions of this product

Catalog No. 02-911-937

  • / Case of 36 Each
 

Description & Specifications

Specifications

Capacity (Metric) 950mL
Capacity (English) 32oz.
Closure Included No
Product Type Wide Mouth Packer Bottle
Mouth Wide
Neck Finish 53-400
Quantity 36/Cs.
Shape Round
Closure Screw
Closure Size 53-400
Color Amber
Material Glass
Packaging Type 36/Cs.
Capacity 32 oz., 1000mL

  • Wide mouth bottles allow for easy accessibility for removal of contents
  • Packer bottles are classic "vitamin bottles" and often used in pharmaceutical packaging, chemical and environmental applications