Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide Mouth Packer Bottles without Cap


Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles without Cap filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids.

Manufacturer: fisherbrand™  264018

 View more versions of this product

Catalog No. 02-911-936

  • / Case of 216 Each
 

Description & Specifications

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Color Amber
Material Glass
Packaging 216/cs.
Quantity 216/Cs.
Type Bottle, Wide Mouth Packer
Closure Included No
Closure Size 33-400
Mouth Wide
Neck Finish 33-400
Shape Round
Closure Type Screw

  • Wide mouth bottles allow for easy accessibility for removal of contents
  • Packer bottles are classic "vitamin bottles" and often used in pharmaceutical packaging, chemical and environmental applications