Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam/PTFE Cap


Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam/PTFE Cap filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids

Manufacturer: fisherbrand™  264003

 View more versions of this product

Catalog No. 02-911-796

  • / Case of 6 Each
 

Description & Specifications

Specifications

Closure Included Yes
Product Type Wide Mouth Packer Bottle
Closure Color White
Closure screw cap
Closure Material Polypropylene
Closure Type Screw
Length (Metric) 63mm
Liner Material PE Foam/PTFE
Mouth Wide
Mouth Style Wide
Neck Finish 70-400
Quantity 6/Cs.
Shape Round
Color Amber
Material Glass
Capacity (Metric) 1250mL
Capacity (English) 42 oz.
Closure Liner PTFE/Polyethylene
Closure Size 70-400
Packaging Type 6/Cs.
Capacity 42 oz., 1250mL

  • Wide mouth bottles allow for easy accessibility for removal of contents
  • Packer bottles are classic "vitamin bottles" and often used in pharmaceutical packaging, chemical and environmental applications

Accessories

Accessories for Catalog Number: 02911796

Item Mfr. No. Item Description Price Per Unit Quantity