missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide-Mouth Packers with PTFE-Faced PE-Lined Caps

Feature a wide opening, making them ideal general purpose bottles for solids. Fisherbrand™ Amber Wide-Mouth Packers with PTFE-Faced PE-Lined Caps are the classic vitamin bottles, and are often used in pharmaceutical, chemical, and environmental applications. The amber glass filters out ultraviolet wavelengths to protect light-sensitive solids.

Manufacturer:  Fisherbrand™ 264023

 View more versions of this product

Catalog No. 02-911-443


 

Specifications

Description

Packer, Wide mouth; Fisherbrand; Amber; w/Attached PTFE Faced PE-lined closure; 53mm-400 screw cap size; Capacity: 32 oz. (1000mL); 12/cs.

  • Attached polypropylene (PP) caps with F217 (PE foam) & PTFE liners are an economical alternative to Thermoset & Phenolic PTFE lined caps
  • F217 liners consist of 3 layers: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • PTFE/F217 liners are very resilient and have strong resistance to chemicals and moisture to help keep bottle or jar contents free of odor and taste interference
Description & Specifications

Specifications

32 oz., 1000mL
32oz.
PTFE/Polyethylene
Glass
12/Cs.
White
PE Foam/PTFE
53-400
Screw
950mL
Polypropylene
Amber
12/Cs.
Bottle, Wide Mouth Packer
53-400
Wide
Round
Accessories