Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide-Mouth Packers with PTFE-Faced PE-Lined Caps


Feature a wide opening, making them ideal general purpose bottles for solids. Fisherbrand™ Amber Wide-Mouth Packers with PTFE-Faced PE-Lined Caps are the classic vitamin bottles, and are often used in pharmaceutical, chemical, and environmental applications. The amber glass filters out ultraviolet wavelengths to protect light-sensitive solids.

Manufacturer: fisherbrand™  264014

 View more versions of this product

Catalog No. 02-911-442

  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Wide Mouth Packer Bottle
Closure Color White
Closure Material Polypropylene
Neck Finish 53-400
Closure Type Screw
Liner Material PE Foam/PTFE
Mouth Wide
Quantity 12/Cs.
Shape Round
Capacity (Metric) 500mL
Capacity (English) 16 oz.
Closure Screw
Closure Liner PTFE/Polyethylene
Closure Size 53-400
Color Amber
Material Glass
Packaging Type 12/Cs.
Capacity 16 oz., 500mL

  • Attached polypropylene (PP) caps with F217 (PE foam) & PTFE liners are an economical alternative to Thermoset & Phenolic PTFE lined caps
  • F217 liners consist of 3 layers: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • PTFE/F217 liners are very resilient and have strong resistance to chemicals and moisture to help keep bottle or jar contents free of odor and taste interference

Accessories

Accessories for Catalog Number: 02911442

Item Mfr. No. Item Description Price Per Unit Quantity