Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide-Mouth Packers with PTFE-Faced PE-Lined Caps


Feature a wide opening, making them ideal general purpose bottles for solids. Fisherbrand™ Amber Wide-Mouth Packers with PTFE-Faced PE-Lined Caps are the classic vitamin bottles, and are often used in pharmaceutical, chemical, and environmental applications. The amber glass filters out ultraviolet wavelengths to protect light-sensitive solids.

Manufacturer: fisherbrand™  264006

 View more versions of this product

Catalog No. 02-911-441

  • / Case of 24 Each
 

Description & Specifications

Specifications

Product Type Wide Mouth Packer Bottle
Capacity (English) 8.5oz.
Closure Material Polypropylene
Neck Finish 45-400
Closure Type Screw
Mouth Wide
Closure Color White
Liner Material PE Foam/PTFE
Quantity 24/Cs.
Shape Round
Closure Screw
Color Amber
Material Glass
Packaging Type 24/Cs.
Capacity (Metric) 250mL
Closure Size 45-400
Closure Liner PTFE/Polyethylene
Capacity 8 oz., 250mL

  • Attached polypropylene (PP) caps with F217 (PE foam) & PTFE liners are an economical alternative to Thermoset & Phenolic PTFE lined caps
  • F217 liners consist of 3 layers: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • PTFE/F217 liners are very resilient and have strong resistance to chemicals and moisture to help keep bottle or jar contents free of odor and taste interference

Accessories

Accessories for Catalog Number: 02911441

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12