Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam/PTFE Cap


Ideal general purpose bottle for solids. Fisherbrand™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam/PTFE Cap filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids

Manufacturer: fisherbrand™  264004

 View more versions of this product

Catalog No. 02-911-854

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (English) 84oz.
Closure Included Yes
Product Type Wide Mouth Packer Bottle
Closure Color White
Closure screw cap
Closure Material Polypropylene
Closure Type Screw
Length (Metric) 74mm
Liner Material PE Foam/PTFE
Mouth Wide
Mouth Style Wide
Neck Finish 70-400
Quantity 12/Cs.
Shape Round
Closure Liner PTFE/Polyethylene
Closure Size 70-400
Color Amber
Material Glass
Packaging Type 12/Cs.
Capacity (Metric) 2500mL
Capacity 85 oz., 2500mL

  • Wide mouth bottles allow for easy accessibility for removal of contents
  • Packer bottles are classic "vitamin bottles" and often used in pharmaceutical packaging, chemical and environmental applications

Accessories

Accessories for Catalog Number: 02911854

Item Mfr. No. Item Description Price Per Unit Quantity