Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Straight Sided Round Bottle with White Polypropylene PE Foam/PTFE Cap


Ideal for UV sensitive contents. Fisherbrand™ Amber Straight Sided Round Bottle with White Polypropylene PE Foam/PTFE Cap are for general use.

Manufacturer: fisherbrand™  264039

Catalog No. 02-912-045

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Included Yes
Closure Color White
Closure screw cap
Closure Liner PTFE
Material Soda lime glass
Quantity 24/PK.
Closure Material PTFE
Color Amber
Mouth Wide
Capacity (Metric) 125mL
Capacity (English) 4 oz.
Closure Size 58-400
Includes Jar and cap
Capacity 4 oz., 125mL

  • Straight sided walls allow for the complete removal of contents
  • Not autoclavable
  • Ideal for soil sampling and environmental applications