Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Straight Sided Round Bottle with White Polypropylene PE Foam/PTFE Cap


Manufacturer: fisherbrand™  264043*

Catalog No. 02-911-859

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 250mL
Capacity (English) 8 oz.
Closure Material PTFE
Closure Liner Polyethylene
Color Amber
Includes Jar and cap
Material Soda Lime Glass
Closure Size 70-400
Mouth Wide
Closure Type Screw

  • Designed without shoulders for maximum storage capacity
  • Wide mouth for easy filling